Menu Search
Search
SIEMENS #3NA3812

Fuse Link, HRC; Class-gG; 500V AC; 32A

SKU # 75455415247 Manufacturer Series: 3NA38
View more versions of this product
Amps: 32A
Type: HRC Fuse
Fuse Class: Class-gG
Voltage: 500V AC
Characteristics: General Purpose
Interrupting Rating: 120kA IR

Additional Info: Front Indicators, Non-Insulated Grip Lugs, IP20, With Connected Conductors