You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3NA3810

Fuse Link, HRC; Class-gG; 500V AC; 25A

SKU # 75455415245 Manufacturer Series: 3NA38
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: HRC Fuse
Fuse Class: Class-gG
Characteristics: General Purpose
Interrupting Rating: 120kA IR
Voltage: 500V AC

Additional Info: Front Indicators, Non-Insulated Grip Lugs, IP20, With Connected Conductors