Menu Search
Search
SIEMENS #3NA3144

Fuse Link, HRC; Class-gG; 500V AC; 250A

SKU # 75455415216 Manufacturer Series: 3NA31
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 250A
Type: HRC Fuse
Fuse Class: Class-gG
Voltage: 500V AC
Characteristics: General Purpose
Interrupting Rating: 120kA IR

Additional Info: Front Indicators, Non-Insulated Grip Lugs, IP20, With Connected Conductors