Menu Search
Search
SIEMENS #3NE3340-8

SITOR Fuse Link, HRC; Class-aR; 690V AC; 900A

SKU # 66264308494 Manufacturer Series: 3NE
View more versions of this product
Amps: 900A
Voltage: 690V AC
Type: HRC Fuse
Fuse Class: Class-aR
Characteristics: General Purpose
Interrupting Rating: 100kA IR

Additional Info: Front Indicator