Menu Search
SIEMENS #LD63B600

Sentron Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 600A

SKU # 78364321390
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 600A
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 25
Terminals: Load Lugs
Dimensions WxHxD: 7.50x11.00x5.44 in. (191x279x138 mm)
Frame Type: LD 600A

Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 3000-6000A