Menu Search
SIEMENS #5SJ4325-8HG42

Circuit Breaker, Thermal Magnetic; 480Y/277V AC 125V DC; 25A

SKU # 75455496039 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: Supplementary Thermal Magnetic Breaker
Poles: 3P
Trip Range: 1.13-1.45 (Thermal), 10-20 (Magnetic)
Voltage: 480Y/277V AC, 125V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 54.0x121.0x70.0mm

Additional Info: Temperature Range: -25 to 55 deg C