You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #NFG3B175L

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 175A

SKU # 78364357882 Manufacturer Series: VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 175A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
KA IR VDC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.10x6.90x3.40 in. (104x175x86 mm)
Frame Type: FG 250A