Menu Search
Search
SIEMENS #5SJ4113-7HG42

Circuit Breaker, Thermal Magnetic; 277V AC 60V DC; 13A

SKU # 75455495950 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 13A
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Trip Range: 1.13-1.45 (Thermal), 5-10 (Magnetic)
Voltage: 277V AC, 60V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 18.0x121.0x70.0mm

Additional Info: Temperature Range: -25 to 55 deg C