Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #5SJ4111-8HG40

Circuit Breaker, Thermal Magnetic; 240V AC 60V DC; 5A

SKU # 75455493273 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Trip Range: 1.13-1.45 (Thermal), 10-20 (Magnetic)
Voltage: 240V AC, 60V DC
Rating - kA IR: 14
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 18.0x90.0x70.0mm

Additional Info: Temperature Range: -25 to 55 deg C