Menu Search
Search
SIEMENS #ED63B040AE

Sentron Circuit Breaker, Molded Case Switch; 600V AC/500V DC; 3P; 40A

SKU # 78364344116
View more versions of this product
Amps: 40A
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 18
Terminals: Load Lugs
Dimensions WxHxD: 3.00x6.35x3.92 in. (76x161x100 mm)
Frame Type: ED 125A