Menu Search
Search
SIEMENS #NEG3B025L

Circuit Breaker, Molded Case Switch; 600V AC; 3P; 25A

SKU # 78364351982 Manufacturer Series: NEG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 85
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 35
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.50x3.00 in. (76x140x76 mm)
Frame Type: EG 125A