You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #BQD160

Circuit Breaker, Molded Case Switch; 277V AC; 1P; 60A

SKU # 78364327716 Manufacturer Series: BQD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Type: Molded Case Switch Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
kA IR 277V AC: 14
KA IR VDC: 14
Terminals: Load Lugs
Dimensions WxHxD: 1.00x4.49x2.70 in. (25x114x69 mm)
Frame Type: BQD 100A