You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #BQ1B035

Circuit Breaker, Molded Case Switch; 120V AC; 1P; 35A

SKU # 78364316114 Manufacturer Series: BQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 35A
Type: Molded Case Switch Breaker
Voltage Maximum: 120V AC
Number of Poles: 1P
Terminals: Load Lugs
Dimensions WxHxD: 1.00x3.75x2.38 in. (25x95x60 mm)
Frame Type: BQ

Additional Info: 22kA IR 120V AC