Menu Search
Search
SIEMENS #QJ22B175

Circuit Breaker, Molded Case; 240V AC; 2P; 175A

SKU # 78364319373 Manufacturer Series: QJ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Amps: 175A
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
kA IR 240V AC: 10
Terminals: Load Lugs
Frame Type: QJ 225A