Menu Search
Search
SIEMENS #5SY5105-7

Circuit Breaker, Miniature; 230/400V AC 220V DC; 5A

SKU # 75455487843 Manufacturer Series: 5SY5
RoHS Compliant
View more versions of this product
Amps: 5A
Type: Miniature Circuit Breaker
Poles: 1P
Trip Range: 5-10 x Rating
Voltage: 230/400V AC, 220V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 90.0x18.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C