WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
MERSEN #GGX2

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 2A

SKU # 78200176112 Manufacturer Series: GGX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Voltage: 250V AC
Interrupting Rating: 100A IR
Diameter: 0.25 in.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1 in.
Connection: Ferrule

Additional Info: Additional Ratings: 10kA IR 125VAC