Menu Search
Search
MERSEN #GGX1-1/2

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1-1/2A

SKU # 78200176111 Manufacturer Series: GGX
View more versions of this product
Amps: 1-1/2A
Voltage: 250V AC
Interrupting Rating: 100A IR
Diameter: 0.25 in.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 1 in.
Connection: Ferrule

Additional Info: Additional Ratings: 10kA IR 125VAC