Menu Search
Search
LITTELFUSE #CCMR020P

POWR-PRO® Fuse, Class CC; Time Delay; Dual Element; 600V AC; 20A

SKU # 07945896838 Manufacturer Series: CCMR
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Amps: 20A
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule
Fuse Type/​Class: Class CC
Characteristics: Time Delay, Dual Element, Current Limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 250V DC
Indicators: No

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.