Menu Search
GENERAL ELECTRIC #THED136070WL

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 70A

SKU # 78316406284 Manufacturer Series: THED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 70A
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 25
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.31x3.37 in
Frame Type: E150, Type THED