The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
GENERAL ELECTRIC #TED134020WL

Circuit Breaker, Thermal Magnetic; 3P; 480V AC; 20A

SKU # 78316406302 Manufacturer Series: TED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Dimensions WxHxD: 4.13x6.31x3.38 in
Frame Type: E150, Type TED
Number of Poles: 3P
kA IR 240V AC: 18
kA IR 480V AC: 18
KA IR VDC: 10
Terminals: Line and Load Lugs