Menu Search
Search
FUSETEK #KLKR002

POWR-GARD® Fuse, Class CC; Fast Acting; 600 Vac; Non-Indicating; 2A

SKU # 07945826041 Manufacturer Series: KLKR
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Amps: 2A
Fuse Type/​Class: Class CC
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC, 20 kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 300 Vdc
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.42 in. (10.3mm)
Connection: Ferrule
Indicators: No

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.