Menu Search
EATON #5NCLPT-1E-B

Fuse, Indoor Potential and Power Transformer; E-Rated; 5.5kV; 1E

SKU # 78668546934 Manufacturer Series: NCLPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1E
Fuse Type: Indoor Potential and Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Length: 5.63 in.
Diameter: 0.81 in.
Indicators: Non-Indicating
Construction: Single Barrel

Eaton NCLPT general purpose fuses are capable of interrupting all currents from the rated interrupting current down to the current that causes melting of the fusible element in no less than one hour. They are applied wherever it is necessary to limit the short-circuit currents on high capacity systems, typically in conjunction with potential and control power transformers.