Menu Search
Search
EATON #8CXI-12C

Fuse, Indoor Distribution; C-Rated; 8.3kV; 12C

SKU # 78668540822 Manufacturer Series: CXI
View more versions of this product
Amps: 12C
Diameter: 1.13 in.
Fuse Type: Indoor Distribution
Rating, Type: C-Rated, Current Limiting
Voltage: 8.3kV
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: 10 in. Clip Center
Length: 10 in.
Indicators: Indicating
Construction: Single Barrel

Eaton CXI general purpose current limiting fuses are designed specifically to provide complete fault protection on high capacity indoor and underground distribution systems. These fuses are C-rated and exceed the requirements of C37 standards for general purpose distribution current limiting fuses.