Menu Search
Search
EATON #5984C66G03

Fuse, Feeders/Transformers; C-Rated; 15.5kV; 6C

SKU # 78668554240 Manufacturer Series: CXF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6C
Fuse Type: Feeders/Transformers
Rating, Type: C-Rated, Current Limiting
Voltage: 15.5kV
Interrupting Rating: 50kA IR
Mounting: Clip Mounting
Length: 12.24 in.
Diameter: 2.25 in.

A full-range current-limiting fuse is able to safely interrupt all values of fault from the minimum value of current that will melt the fusible element up to the rated maximum interrupting current under specified conditions. Eatons full range current limiting fuses are used to protect circuits feeding transformers and feeders, where there may not be any effective downstream protection.

Additional Info: Type: Non-Disconnect, Nominal Voltage: 14.4 kV, Impulse Withstand Voltage: 95 kV