Menu Search
EATON #LGX4350FAG

Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 4P; 350A

SKU # 78668518370 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 350A
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 4P
kA IR 240V AC: 200
kA IR 480V AC: 200
kA IR 600V AC: 65
KA IR VDC: 50
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.22x10.13x4.09 in. (183x257x104 mm)
Frame Type: LG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Additional Info: Trip Unit: Fixed Thermal, Adjustable Magnetic, 200kA IR 415VAC, 80 Percent Rated Circuit Breaker, Metric Mounting Hardware, IEC Rated