Menu Search
Search
EATON #LA3175PRW

Tri-Pac Circuit Breaker, Thermal Magnetic; 600V AC/250V DC; 3P; 175A

SKU # 78211434299 Manufacturer Series: LA
View more versions of this product
Amps: 175A
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 600V AC: 200
KA IR VDC: 100
Dimensions WxHxD: 8.25x16.00x4.75 in.(210x406x114 mm)

Additional Info: Without Terminals