Menu Search
EATON #GD3090

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 90A

SKU # 78667923122 Manufacturer Series: GD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 90A
kA IR 240V AC: 65
KA IR VDC: 10
Dimensions WxHxD: 3.00x4.87x2.81 in (76x124x72 mm)
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
kA IR 480V AC: 22
Terminals: Line and Load Lugs
Frame Type: G-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.