You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EHD2010L

Circuit Breaker, Thermal Magnetic; 480V AC; 2P; 10A

SKU # 78667941134 Manufacturer Series: EHD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
kA IR 240V AC: 18
KA IR VDC: 10
Dimensions WxHxD: 2.75x6.00x3.37 in (70x153x86 mm)
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
kA IR 480V AC: 14
Terminals: Line and Load Lugs
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.