The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #GD2050DA3

Circuit Breaker, Thermal Magnetic; 480V AC/250V DC; 2P; 50A

SKU # 78211396619 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 2P
kA IR 240V AC: 65
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Ring Terminal
Dimensions WxHxD: 2.00x4.88x2.63 in.
Frame Type: G-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable Trip, Includes: Auxiliary Contacts 1A-1B Right