You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #KDCB3175

Circuit Breaker, Thermal Magnetic; 3P; 600V AC/250V DC; 175A

SKU # 78211395257 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 175A
Voltage Maximum: 600V AC/250V DC
kA IR 240V AC: 200
kA IR 600V AC: 65
KA IR VDC: 22
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Type: Thermal Magnetic Molded Case Circuit Breaker
Number of Poles: 3P
kA IR 480V AC: 100
Terminals: Line and Load Lugs
Frame Type: K-Frame

Additional Info: Trip Unit: Interchangeable