Menu Search
Search
EATON #BAB2090HI

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 240V AC; 90A

SKU # 78211431290 Manufacturer Series: BAB
View more versions of this product
Amps: 90A
Load Terminal: Box Lug
Dimensions: HxWxD: 2 x 3 x 2.56 in. (51 x 76 x 65mm)
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Poles: 2P
Voltage: 240V AC
Rating - kA IR: 10