Menu Search
EATON #CHF240

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 40A

SKU # 78668553216 Manufacturer Series: CHF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Dimensions: W: 1.5 in.
Type: Thermal Magnetic Breaker
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: Trip Flag Indication, Trip Diagnostic LED