Menu Search
EATON #HFD1050

Circuit Breaker, Thermal Magnetic; 277V AC; 1P; 50A

SKU # 78667917531 Manufacturer Series: HFD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
KA IR VDC: 10
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
kA IR 277V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.00x3.37 in (35x153x86 mm)
Frame Type: F-Frame

Engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant, and installations. Used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning.