Menu Search
EATON #HQP1010

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 10A

SKU # 78667921600 Manufacturer Series: HQP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Mounting: Panel, Plug-In
Line Terminal: Plug-On Clip
Load Terminal: Lug
Dimensions: HxWxD: 2.31 x 1 x 2.37 in. (59 x 25 x 60mm)
Type: Thermal Magnetic Breaker
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10