Menu Search
Search
EATON #FDPV4080W

Circuit Breaker, Thermal Magnetic; 1000V DC; 4P; 80A

SKU # 78668588327
View more versions of this product
Amps: 80A
Type: Thermal Magnetic Breaker
Voltage Maximum: 1000V DC
Number of Poles: 4P
KA IR VDC: 1.5
Frame Type: FD PV-Frame

This 1000 Vdc poles-in-series lineup provides reliable and safe disconnect means and overcurrent protection in a single, compact device for commercial and utility scale PV systems. This solution does not require jumpers with the breaker/switch to be a UL 489B listed device, providing reliability and flexibility in design without limitation on implementation of the breaker/switch. If needed, cost-effective Eaton jumpers can be included.

Additional Info: Rating: 80 Percent Rated Breaker, Without Terminals