Menu Search
EATON #HNW4125T33V3W

Circuit Breaker, Molded Case; 4P; 1250A

SKU # 78668539057 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1250A
Voltage Maximum: 690V AC
Type: Molded Case Circuit Breaker
Number of Poles: 4P
Frame Type: NW-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Digitrip 310 Electronic LS with Interchangeable, 50 deg C Calibration, Without Terminals