You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #LDB4600WA13S10

Circuit Breaker, Molded Case; 4P; 65 kA IR at 240V AC; 600A

SKU # 78211478732 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 600A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 4P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 22
Dimensions WxHxD: 11.00x10.75x4.06 in.(279x273x103 mm)
Frame Type: L-Frame

Additional Info: Trip Unit: Electronic Non-Interchangeable, Auxiliary Switch: 2A-2B Right Pigtail, Shunt Trip: 110-127V GF 208-240V Left Pigtail, Without Terminals