You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #KDCB3400FT36W

Circuit Breaker, Molded Case; 3P; 100 kA IR at 480V AC; 400A

SKU # 78211371463 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Type: Molded Case Circuit Breaker
Number of Poles: 3P
kA IR 480V AC: 100
Frame Type: K-Frame

Additional Info: Trip Unit: Digitrip 310 Plus Electronic LSIG, Frame Designation: F, For Reverse Feed, Without Terminals