Menu Search
Search

EATON

Circuit Breaker, Molded Case; 3P; 65 kA IR at 240V AC

(4 Product Options) Manufacturer Series: Series C
  • Type: Molded Case Circuit Breaker
  • Voltage Maximum: 600V AC/250V DC
  • Number of Poles: 3P
  • kA IR 240V AC: 65
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 22
Dimensions WxHxD: 8.25x10.75x4.06 in.(210x273x103 mm)
Frame Type: L-Frame