Menu Search
EATON #KDB3250FT38B20W

Circuit Breaker, Molded Case; 3P; 65 kA IR at 240V AC; 250A

SKU # 78668588984 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 250A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 10
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Frame Type: K-Frame

Additional Info: Trip Unit: Digitrip 310 Plus Electronic ALSI, Frame Designation: F, High Load Alarm, Without Terminals