Menu Search
Search
EATON #LD3400T56WZGP

Circuit Breaker, Molded Case; 3P; 65 kA IR at 240V AC; 400A

SKU # 78211353264 Manufacturer Series: Series C
View more versions of this product
Amps: 400A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 22
Dimensions WxHxD: 8.25x10.75x4.06 in.(210x273x103 mm)
Frame Type: L-Frame

Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSIG with Interchangeable, Zone Selective Interlock, Powernet, Without Terminals