Menu Search
Search

EATON

Circuit Breaker, Molded Case; 3P; 100 kA IR at 240V AC

(3 Product Options) Manufacturer Series: Series C
  • Type: Molded Case Circuit Breaker
  • Voltage Maximum: 600V AC
  • Number of Poles: 3P
  • kA IR 240V AC: 100
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
Dimensions WxHxD: 4.13x6.00x3.38 in. (105x152x86 mm)
Frame Type: F-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.