Menu Search
EATON #CV2080X

Circuit Breaker, Molded Case; 240V AC; 2P; 80A

SKU # 78668570608 Manufacturer Series: CV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80A
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
kA IR 240V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 3.50x7.50x5.00 in.
Frame Type: CV 225A

The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.

Additional Info: 65kA IR 120V AC