The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #CCH3200SR01

Circuit Breaker, Molded Case; 240V AC; 25 kA IR at 240V AC; 200A

SKU # 78211342068 Manufacturer Series: CCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 25
Terminals: Line and Load Lugs
Frame Type: Type CCH

Additional Info: Shunt Trip: 120V AC