Menu Search
EATON #GI2030D

Circuit Breaker, Fixed Thermal Magnetic; 480V AC; 2P; 30A

SKU # 78668524574 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Type: Fixed Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
kA IR 240V AC: 5
kA IR 277V AC: 14
kA IR 480V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x4.88x2.81 in.
Frame Type: G-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.