Menu Search
Search
EATON #HMDLPV3350W

Circuit Breaker, Fixed Thermal Magnetic; 1000V DC; 3P; 350A

SKU # 78668558480
View more versions of this product
Amps: 350A
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 1000V DC
Number of Poles: 3P
KA IR VDC: 7.5
Dimensions WxHxD: 8.25x16.00x4.06 in. (210x406x103 mm)
Frame Type: HMDL-PV Frame

Photovoltaic systems convert the energy of the sun into electrical power that is fed directly into the electric grid. The DC circuit breaker is a key component in the solar installation. PVGard DC circuit breakers are used to protect the wiring from the modules to the combiner box or inverter from overcurrents. Each breaker has its own handle for disconnecting means.

Additional Info: Without Terminals