Menu Search
Search
EATON #CRD320T56XW

Circuit Breaker, Electronic; 600V AC; 3P; 2000A

SKU # 78668537803 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2000A
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 125
kA IR 480V AC: 65
kA IR 600V AC: 40
Terminals: Load Lugs
Dimensions WxHxD: 16.00x15.50x9.75 in.
Frame Type: R-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Digitrip RMS 510 LSIG Trip