Menu Search
EATON #CLD3400T56WZG

Circuit Breaker, Electronic; 600V AC; 3P; 400A

SKU # 78211353244 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
Terminals: Without Lugs
Dimensions WxHxD: 8.25x10.75x4.06 in.
Frame Type: L-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Optim 550 LSIG Interchangeable Trip