Menu Search
Search

EATON

Circuit Breaker, Arc Fault; 1P; 120V AC

(2 Product Options) Manufacturer Series: BR
  • Type: Arc Fault Breaker
  • Mounting: Loadcenter, Plug-On
  • Line Terminal: Plug-On Clip
  • Load Terminal: Lug
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Voltage: 120V AC
Rating - kA IR: 10
Dimensions: W: 1 in.