Menu Search
EATON BUSSMANN SERIES #FRS-R-450

Fusetron Fuse; Time Delay; Class RK5; 600VAC; 450A

SKU # 05171250854
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 450A
Length Overall: 13.375 in.
Diameter: 3.125 in.
Connection: Blade
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC

Additional Info: Arc Flash Compliant